Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb

4.75 (4)
Glass Bulb Type
T12
Connector
P20d
Rated Voltage (V)
12
Rated Power (W)
60 (65 (brightness 95 class)
Type
HB3(9005)
Color
Clear
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 650 36668597 20.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
As headlamp high beam
5
From Japan
On 2018-01-15 18:53:13
Brighter than Gloria genuine products, driving became very easy. It is recommended.
This review is about item#36668597.
When car inspection and maintenance
5
From Japan
On 2016-05-30 17:01:27
It is reasonably priced goods. Heavy user.
This review is about item#36668597.
Exchange
5
From Japan
On 2015-05-22 09:41:54
Reliability № 1.
This review is about item#36668597.
Maintenance
4
From Japan
On 2014-12-16 16:29:25
Although it is exchanging from the 60 W valve which was described as SYLVANIA, it is a feeling that the brightness has improved by about 20%.
This review is about item#36668597.

Related Products