Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb 12V

4.00 (6)
Glass Bulb Type
T12
Connector
P22d
Rated Voltage (V)
12
Rated Power (W)
51 85 class Brightness (55 (in)
Type
HB4(9006)
Color
Clear
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 0651 36668606 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
For exchange
1
From Japan
On 2016-12-08 09:02:53
The order date November 26, the item did not arrive on December 8 today. Is not it too late? It will be more speedy than some price difference.
This review is about item#36668606.
During car maintenance
4
From Japan
On 2016-11-01 15:50:27
I bought it as cheaper than buying a standard valve at a car parts shop. It is much better than buying an LED bulb that looks bright if it is a picture that is often on the net.
This review is about item#36668606.
Exchange
5
From Japan
On 2015-05-22 09:43:02
You can use it.
This review is about item#36668606.
Exchange
4
From Japan
On 2015-02-22 13:15:41
You can use it normally! That's enough
This review is about item#36668606.
Replace valve
5
From Japan
On 2013-09-27 16:51:18
It is a car with a double structure with the inner lens, but it is bright. The white bulb did not pass light at all, but this product was okay. I hope I can be more powerful if I want it! I expect it to the manufacturer.
This review is about item#36668606.
Exchange of head light bulb said to be dark
5
From Japan
On 2013-04-18 17:40:44
It is said that the downward light is dark, I studied a brighter thing but I know that it is unsuitable for foreign cars, so I decided to replace this head sphere so I can replace it. Although I was worried about brightness, it was obviously satisfying brightness when I implemented it. I regretted that I had better replace it sooner if there was only this effect.
This review is about item#36668606.

Related Products