Buy more than* S$200* and get FREE SHIPPING

Panel and Signal Lamp, Screw Type, Plugin, 12V

5.00 (3)
Rated Voltage (V)
12
Application
Panel, meter lamp
...see all>
Product Options
ADD TO CART
Color Compatible Glass Bulb Type Connector Rated Power (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Compatible Glass Bulb Type Connector Rated Power (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clear General T10 E10 (screw type) 3.4 Single sphere 1Box(10PC) 1 1211 36669997 9.86 SGD
Shipped after 2017-11-24
Clear General G10 E10 (screw type) 3.4 Single sphere 1Box(10PC) 1 1222 36670024 9.02 SGD
Shipped after 2017-11-24
Clear General T6 BA7s (marbling included type) 2 Single sphere 1Box(10PC) 1 1273 36670067 19.30 SGD
Shipped after 2017-11-24
Transparent Neon Control (Nissan Honda) T5 E5 (screw type) 0.15(A) Single ball 1Box(10PC) 1 1210 36670051 18.01 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For pilot lamp.
5
From Japan
On 2016-04-18 19:16:10
Since this size is not quite in the automobile supplies shop, I bought it all together and put it.
This review is about item#36670051.
Meter ball
5
From Japan
On 2015-03-02 16:35:06
it is normal. However, recently I could not find it in mass merchandising stores, so I am very sorry.
This review is about item#36670024.
British Classic Car Meter Lighting
5
From Japan
On 2014-07-03 13:15:29
It has not been adopted in recent cars, it was not possible to obtain easily, but it was handled by your company and it was saved. I will order again!
This review is about item#36670024.

Related Products