Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Halogen Light Bulb H1 24V

5.00 (1)
Glass Bulb Type
T8
Connector
P14.5s
Rated Voltage (V)
24
Rated Power (W)
70
Type
H1
Color
Clear
Compatible
General head lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 467 36673235 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for large trucks
5
From Japan
On 2016-12-15 15:07:58
Drivers praised the price as cheap, bright and very good.
This review is about item#36673235.

Related Products