Buy more than* S$200* and get FREE SHIPPING

Halogen Light Bulb H3 24V

4.50 (2)
Glass Bulb Type
T15
Connector
PK22s
Rated Voltage (V)
24
Rated Power (W)
70
Type
H3
Color
Clear
Compatible
General head lamp (Mitsubishi Fuso)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 460 36673271 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Use projector type sphere replacement.
4
From Japan
On 2017-01-05 17:30:55
This product is a product of a major manufacturer and this price is attractive. Stocking of home centers is quite useful because it is troublesome. We also use automobile parts dealers, but there are times when it is a missing item, Monotaro san is convenient and fast.
This review is about item#36673271.
Ball exchange
5
From Japan
On 2014-07-04 09:04:30
It is good to be normal.
This review is about item#36673271.

Related Products