Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb H4 12V

4.89 (9)
Glass Bulb Type
T15
Connector
P43t-38
Rated Voltage (V)
12
Rated Power (W)
60/55
Type
H4
Color
Yellow
Compatible
General head lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 0456Y 36673174 22.16 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
General maintenance
5
From Japan
On 2017-11-14 14:37:26
I did not think that I can still buy it. People like LEDs will not understand. Despite having a premium elsewhere, it is cheap.
This review is about item#36673174.
Exchange by replacing the bulb of the head lamp
4
From Japan
On 2017-09-23 07:45:52
For genuine replacement, the reliability of the product is higher than other valves, life is long and can be used with confidence.
This review is about item#36673174.
Used for exchanging two-wheel headlight bulbs
5
From Japan
On 2017-03-01 14:34:27
It is an essential headlight bulb for maintaining old-style vehicles. It is indispensable for maintaining the original state at that time without necessitating a custom that exchanges LED with modern HID if conformity is tightly fit.
This review is about item#36673174.
Headlight replacement installation
5
From Japan
On 2016-12-27 22:40:25
I happily find it by chance searching for the yellow halogen of the koito factory.
This review is about item#36673174.
Car remodeling
5
From Japan
On 2016-08-06 17:53:40
There is no problem, as for a light bulb, a little packing condition ... · · ·.
This review is about item#36673174.
FJR 1300 Heisei 17-year head lamp exchange
5
From Japan
On 2016-05-23 17:10:43
There were various manufacturers, but I made it to Koito in a safe manner. Although the product is a yellow bulb, the ordinary H4 bulb is covered with yellow glass from the top and it was worried whether it will enter the hole at first but it will enter properly. By the way, it seems that the vehicle from 2006 is not going to the headlamp Yellow does not pass the vehicle inspection. Since the product is Koito of trust, it was solid.
This review is about item#36673174.
Retro car
5
From Japan
On 2016-02-08 01:47:52
The interior of the light is vaguely yellow, even during daytime, making a good direction.
This review is about item#36673174.
For replacing the headlight bulb
5
From Japan
On 2015-07-11 13:13:16
Glass yellow H4 valve. It is yellow which can not be done with AEON YELLOW. It is an irresistible dish for old car enthusiasts.
This review is about item#36673174.
To everyday driving.
5
From Japan
On 2015-04-16 18:30:35
Great! The Kabuse 's Yellow valve looks through color development and light lenses is nostalgic and wonderful! The Yellow Valve with direct color on the H4 bulb is splendid!
This review is about item#36673174.

Related Products