Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Halogen Bulb H7 12V

4.67 (6)
Glass Bulb Type
T11
Connector
PX26d
Rated Voltage (V)
12
Rated Power (W)
55
Type
H7
Color
Clear
Compatible
General head lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 701 36673244 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Used for Peugeot 207
3
From Japan
On 2017-08-08 15:37:37
Since it is a small thread product, it is a price and there is no problem. I expect a cheaper monotaro brand with equivalent performance.
This review is about item#36673244.
Car maintenance
5
From Japan
On 2017-06-09 15:59:54
H7 is saved because there is no stock of nearby parts suppliers. Since the product is made of small thread, it can be used with confidence.
This review is about item#36673244.
Car inspection and exchange
5
From Japan
On 2017-06-03 12:50:10
There is absolutely no problem in use, it is bright enough. Until now, the high beam and the position were also aligned with the white balls, so only the low beam became a slightly yellowish color.
This review is about item#36673244.
It is used for Peugeot 207 light.
5
From Japan
On 2017-02-22 18:44:11
Cheap and affordable. There are also valves made in foreign countries, but made in Japan is enough. I can trust.
This review is about item#36673244.
Headlight exchange
5
From Japan
On 2016-11-17 20:02:21
In the yellow hat etc 1 piece is 2000 yen, effective for cost reduction for those who can exchange them yourself. Both are exchanged, and one unlit lamp is used for a spare spare of the time of work.
This review is about item#36673244.
Maintenance of motorcycle
5
From Japan
On 2016-05-08 16:42:37
It is much cheaper than a motorbike shop. If you are a bit cheaper!
This review is about item#36673244.

Related Products