Buy more than* S$200* and get FREE SHIPPING

Halogen Light Bulb H7 24V

5.00 (2)
Glass Bulb Type
T11
Connector
PX26d
Rated Voltage (V)
24
Rated Power (W)
70
Type
H7
Color
Clear
Compatible
General head lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 706 36673253 20.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Light maintenance
5
From Japan
On 2017-02-02 14:30:29
I think that it is very easy to use including the price side, and it is also good in terms of performance.
This review is about item#36673253.
For heavy-duty car's head lamp
5
From Japan
On 2015-02-03 09:05:29
Even in large cars the type of light bulb used has increased and it became troubled by inventory. It is really helpful to be able to purchase even cheaply.
This review is about item#36673253.

Related Products