Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb H9 12V

5.00 (1)
Glass Bulb Type
T11
Connector
PGJ19-5
Rated Voltage (V)
12
Rated Power (W)
65
Type
H9
Color
Clear
Compatible
General head lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 490 36673287 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Periodic exchange
5
From Japan
On 2017-05-18 14:01:56
The contents are PHILIPS. It is unlikely that special valves will be available soon.
This review is about item#36673287.

Related Products