Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Halogen Bulb HB3, 9005, 12V

4.67 (3)
Glass Bulb Type
T12
Connector
P20d
Rated Voltage (V)
12
Rated Power (W)
60(65)
Type
HB3
Color
Clear
Compatible
General head lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 473 36673192 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Bullet Exchange
4
From Japan
On 2017-10-20 06:55:47
Manufacturers were able to get cheaper. Because there are not so frequently used, I would like a monotaro brand.
This review is about item#36673192.
For vehicle inspection
5
From Japan
On 2017-01-15 23:52:11
It can be used normally. I think that it is a genuine foreign article equivalent class.
This review is about item#36673192.
Car maintenance
5
From Japan
On 2016-05-10 11:40:09
Because it is a valve of Koito Manufacturing Co., it can be used with confidence. If there is no difference in quality, there are only options for cheapness. Sometimes it is cheaper than buying from a car parts supplier in town.
This review is about item#36673192.

Related Products