Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Halogen Foglamp Bulb

5.00 (1)
Glass Bulb Type
T8
Connector
X511
Rated Voltage (V)
24
Rated Power (W)
70
Type
H2
Color
Clear
Compatible
Fog lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 0470 36668983 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replace valve
5
From Japan
On 2016-05-30 15:24:48
It is a commodity that we can not get into the middle now.Since it corresponded smoothly with contact & shipping, it was saved.
This review is about item#36668983.

Related Products