Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Halogen Foglamp Bulb

5.00 (1)
Glass Bulb Type
T12
Connector
PK22s/6
Rated Voltage (V)
12
Rated Power (W)
35
Type
H3a
Color
Clear
Compatible
General fog lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 0436 36669026 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car fog lamp
5
From Japan
On 2016-05-24 04:35:35
It is low price. I also want to purchase.
This review is about item#36669026.

Related Products