Buy more than* S$200* and get FREE SHIPPING

Halogen Foglamp Bulb

4.67 (3)
Glass Bulb Type
T11.5
Connector
PK22s
Rated Voltage (V)
12
Rated Power (W)
35
Type
H3
Color
Clear
Compatible
General fog lamp
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 0434 36668992 8.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As a preliminary bulb of a fog lamp
4
From Japan
On 2017-04-15 03:53:42
There is a sense of security that there is only a reliable maker item. There is no problem with regard to lighting The shipping box is too big to say strongly. "I think there is a cheaper shipping method?"
This review is about item#36668992.
Exchange personal
5
From Japan
On 2015-08-31 18:40:21
There is no exactly the same problem as convincing genuine price.
This review is about item#36668992.
Care should be taken in low-rated W number
5
From Japan
On 2015-08-10 11:23:50
H3 valve there is a 35W, 55W and type, but not good either. By the manufacturer, there is also some of the notes and 35W required. I replacement in this. Terminals are also slightly different.
This review is about item#36668992.

Related Products