Buy more than* S$200* and get FREE SHIPPING

Fog Lamps Harogen H3 24V,Flat Terminal

5.00 (3)
Glass Bulb Type
T11.5
Connector
PK22s
Rated Voltage (V)
24
Rated Power (W)
70
Type
H3 flat terminal
Color
Clear
Compatible
General fog lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 463 36669001 13.99 SGD
Shipped after 2018-04-23
1PC 1 466 36669017 13.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used in a truck.
5
From Japan
On 2017-04-19 18:20:35
I use it as a bulb for replacing the truck. I am trying without trouble such as early ball break.
This review is about item#36669017.
Machine working light
5
From Japan
On 2016-03-12 09:36:17
I bought it from your company for the first time. I searched on the net and you got lost as your company ranked first in the selection. I tried evaluating and purchased it. It is a spare of the working light, I have not used it yet. Also, I intend to purchase various things. Thank you.
This review is about item#36669017.
For exchanging when bulb is broken
5
From Japan
On 2015-12-15 14:37:17
There is this price! I think I will continue to purchase.
This review is about item#36669017.

Related Products