Buy more than* S$200* and get FREE SHIPPING

Halogen Fog Lamp H8 12V

4.56 (18)
Glass Bulb Type
T11
Connector
PGJ19-1
Rated Voltage (V)
12
Rated Power (W)
35
Type
H8
Color
Clear
Compatible
Fog lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 120 36669044 13.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.56
18 Customer Reviews
The reviews are automatic translation.
Fog lamp exchange
5
From Japan
On 2018-02-03 14:39:55
It is safe with 1 flow manufacturer's item. Because it is a consumable item, it is good that the price is cheap.
This review is about item#36669044.
Suzuki mini-car auxiliary lamp
5
From Japan
On 2017-10-15 12:55:03
I ordered and delivered in the morning the next day, immediately, exchanging and working normally.
This review is about item#36669044.
Maintenance
3
From Japan
On 2017-07-07 13:40:44
I want you to make the price a little cheaper although it can be used normally.
This review is about item#36669044.
Exchange before inspection
5
From Japan
On 2017-04-24 22:34:36
I used it for a fog lamp, usually there are 2 sets, but 2 sets are wasteful though the only one is needed, the maker items were safe.
This review is about item#36669044.
Used for expendable parts at the time of vehicle inspection
4
From Japan
On 2017-02-26 08:14:13
I used it for the fog light of Zest of Honda. In other types of valves I have used Chinese, Korean, Indonesian etc. for reasons to say cheap but domestic products did not give the most problem when looking at long term. Since the color of the blue bulb is colored transparent glass, it is actually dark and easy to be heated and has a low life so do not use this product, it is an ideal thing. ☆ I made four, I would like to lower the price from hope.
This review is about item#36669044.
When replacing the fog lamp bulb
5
From Japan
On 2016-08-23 12:07:41
We are satisfied with the price without problems in quality.
This review is about item#36669044.
When the sphere of a genuine ball breaks out
5
From Japan
On 2016-08-17 23:36:52
Since it is a high-quality product and a reliable brand, I was able to work even before the customer with confidence.
This review is about item#36669044.
Component replacement
4
From Japan
On 2016-08-12 09:07:28
The move fog lamp has expired, so I replaced it. I think it is a good name because it is a famous manufacturer, but after that it is durable.
This review is about item#36669044.
Car maintenance
5
From Japan
On 2016-05-10 11:49:40
I am relieved as it is a product of Koito Manufacturing. If there is no difference in quality, there will be no price choice. Sometimes it is cheaper than buying from a car parts supplier in town.
This review is about item#36669044.
Maintenance work
5
From Japan
On 2016-04-04 15:41:46
Because it is made of small thread, it can be relieved.
This review is about item#36669044.

Related Products