Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Current (A) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Current (A) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 Purple 1Box(10PC) 1 F0380 36672763 5.36 SGD
In stock
5 Orange 1Box(10PC) 1 F0580 36672772 5.36 SGD
In stock
7.5 Brown 1Box(10PC) 1 F0780 36672781 5.41 SGD
In stock
10 Red 1Box(10PC) 1 F1080 36672797 5.36 SGD
In stock
15 Blue 1Box(10PC) 1 F1580 36672806 5.36 SGD
In stock
20 Yellow 1Box(10PC) 1 F2080 36672815 5.36 SGD
In stock
25 Transparent 1Box(10PC) 1 F2580 36672824 5.41 SGD
In stock
30 Green 1Box(10PC) 1 F3080 36672833 5.36 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Camper's refrigerator repair
5
From Japan
On 2017-06-02 18:50:06
In car accessories and home improvement, it was saved without 3A, the price is cheap and good
This review is about item#36672763.
As automotive fuse
5
From Japan
On 2017-03-24 09:30:39
Since it is a maker item, it can be used without any anxiety. Unlike the product of Monotaro, ampere is also printed so you can use it without mistakes
This review is about item#36672806.
Use it as a fuse for a battery charger.
5
From Japan
On 2016-06-23 08:14:47
I did not handle it in a neighborhood electric store or home center, so I bought it with Monotaro san. I was sorry that I was in trouble because the battery charger could not be used.
This review is about item#36672763.
Use it as a power cord for hobbies.
4
From Japan
On 2014-10-07 14:39:52
It is convenient because the price is cheap and it is included in the case!
This review is about item#36672824.
Electrical system of automobiles and motorcycles
5
From Japan
On 2014-05-16 13:20:38
It is a part of the light maker, so I use it with confidence. Although I have used a product of a no-brand in the past, the character of the fuse capacity has not been painted in white, and I have had a hard feeling to see. We can not compare performance differences of goods, but because there is no trouble, we are using this product now.
This review is about item#36672806.
To protect solar photovoltaic storage battery
5
From Japan
On 2014-02-28 01:15:01
Installed on each of 7 12-volt batteries Every one of them will be disconnected, so that only the battery will be shredded, making it easy to hold.
This review is about item#36672763.
Maintenance of motorcycle
5
From Japan
On 2014-02-11 08:28:07
Because it is about the fuse, I can not write the feeling of use etc, but I think that finished, the absence of defective products can be evaluated.
This review is about item#36672772.
car
5
From Japan
On 2013-05-04 13:22:48
I am planning to purchase flat type fuses 1A and 2A, because they are not placed in car shops, etc. I purchased it, changed it from a fuse of a bulb pipe, and used it without problems.
This review is about item#36672763.

Related Products