Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb, White Beam Ver.II H3 12V

5.00 (1)
Color Temperature (K)
3770
Glass Bulb Type
T12
Connector
PK22s
Rated Voltage (V)
12
Rated Power (W)
(100 class brightness) 55
Type
H3
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(2PC) 1 P0734W 36668536 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To the auxiliary lamp of the rally car
5
From Japan
On 2017-02-05 19:43:09
The temperature of the light is also good, and it can be seen well on the road surface of the rainy mountains.
This review is about item#36668536.

Related Products