Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Halogen Bulb, White Beam Ver.II H4 24V

3.22 (9)
Color Temperature (K)
3770
Glass Bulb Type
T16
Connector
P43t-38
Rated Voltage (V)
24
Rated Power (W)
75/70 (brightness 110/100 class)
Type
H4
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(2PC) 1 P0739W 36668502 65.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 3
Review Rating: 3.22
9 Customer Reviews
The reviews are automatic translation.
Used for track lights
5
From Japan
On 2017-09-20 16:42:24
It is very bright and I like it very much. The price was also cheap.
This review is about item#36668502.
Attach to track
5
From Japan
On 2016-06-26 16:54:31
I feel brighter than genuine ones for car inspection correspondence.
This review is about item#36668502.
2t dump head light
2
From Japan
On 2015-09-17 12:19:47
dark.
This review is about item#36668502.
For sales vehicles
5
From Japan
On 2015-03-20 08:17:05
It is natural whiteness. It is good that the light amount is not sacrificed by the coating. It does not matter if you turn off the light.
This review is about item#36668502.
Used for Hino Dutro headlights
1
From Japan
On 2014-05-15 20:29:24
Today I have already expired on May 15, 2014 I'm disappointed because it is too early I bought a KOITO in the world but I'm sorry but I wanted it to last 1 year I feel that it is not different from Korean-made or Chinese-made items ...
This review is about item#36668502.
Track headlight bulb exchange
4
From Japan
On 2014-02-24 19:17:38
I think that it is inexpensive and very good. Since it is made by KOITO, I think that quality is also good so it is safe. It became brighter than the normal valve so it is safe to see the night driving well.
This review is about item#36668502.
Company bus
1
From Japan
On 2013-10-10 18:07:45
I purchased it expecting brightness rather than color, but I can not feel the difference between color and brightness is not good. To this extent you can be satisfied with purchasing ordinary valves at a lower price.
This review is about item#36668502.
BUS headlight
1
From Japan
On 2013-04-16 21:20:07
I thought that it was a bit more white.
This review is about item#36668502.
It is used as a company head light.
5
From Japan
On 2011-12-23 20:44:45
From this thing, I tried expensive things from pretty cheap ones, but this time it's No. 1, running at night is safe. However, although it is a difficult point that the price is too high, I do not know the durability, so I think that the cost will be a price for a long time too.
This review is about item#36668502.

Related Products