Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Halogen Lamp Bulb

4.75 (4)
Color Temperature (K)
3770
Glass Bulb Type
T16
Connector
P43t-38 breaks
Rated Voltage (V)
12
Type
H4u
Color
White
...see all>
Product Options
ADD TO CART
Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(110/100 class brightness) 60/55 1PC 1 P0732W 36668484 26.99 SGD
In stock
60/55 (110/100 class brightness) 1Box(2PC) 1 P0733W 36668493 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Replacing the headlight
5
From Japan
On 2018-04-16 20:04:10
Since it was the first time to replace the headlight by myself, I bought this light as it was dark because it was cheap, even if I could not do it if it could cost as much as this. It is bright and looks good. The color is not too blue, it feels nice.
This review is about item#36668493.
The light was dark.
5
From Japan
On 2016-05-28 08:34:52
Because my niece says the light is dark, I will last long and I made this because it is a leading manufacturer, I think that it was okay not to say anything.
This review is about item#36668493.
For my car
4
From Japan
On 2016-05-09 01:01:32
It is still insufficient in whiteness when compared with things with a color temperature of 3900 K, which was previously used and discontinued. Visibility is good, though. The rest is how long it lasts. I want a valve of 3900K.
This review is about item#36668493.
Used in exchange with genuine light
5
From Japan
On 2013-04-25 15:35:19
I wanted a little more white feeling, but I am satisfied with the same as the original wattage.
This review is about item#36668493.

Related Products