Buy more than* S$200* and get FREE SHIPPING

Halogen Lamp Bulb

4.50 (2)
Color Temperature (K)
3770
Glass Bulb Type
T12
Connector
P20d
Rated Voltage (V)
12
Rated Power (W)
60 (65) (110 class brightness)
Type
HB3(9005)
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(2PC) 1 P0736W 36668511 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Replacement part
5
From Japan
On 2017-09-28 22:37:51
It is whiter than I thought, the color temperature is lower than the one colored blue, but the brightness is different at all. Recommended for people who place importance on practicality rather than fashion.
This review is about item#36668511.
To the high beam of the crown
4
From Japan
On 2016-05-05 14:42:30
Price-oriented
This review is about item#36668511.

Related Products