Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb, White Beam Ver.III H1 12V

4.00 (3)
Color Temperature (K)
4200
Glass Bulb Type
T8
Connector
P14.5s
Rated Voltage (V)
12
Rated Power (W)
55 (brightness 100 class)
Type
H1
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(2PC) 1 P0751W 36668405 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
High beam
3
From Japan
On 2017-03-28 21:57:34
It is slightly more white than genuine. Do not imagine the white of the LED and wear it. It was more yellow than I expected. I switched to LED after all.
This review is about item#36668405.
Replacing the headlight with a bulb out
5
From Japan
On 2015-03-18 18:59:07
Used on the Low side of imported cars. It's a little bit better than genuine, but it is bright and it got white. It is satisfying because genuine is dark and yellow and it was the worst ^ ^
This review is about item#36668405.
Light valve (HI) exchange
4
From Japan
On 2013-02-08 10:43:22
The yellow color of the genuine light is good visibility, but visibility is not good, so I replaced it with this white bulb. Since there is only a manufacturer who is making genuine, H3 of the same series that used before was also expected because durability was good.
This review is about item#36668405.

Related Products