Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb, White Beam Ver.III H11 12V

4.20 (5)
Color Temperature (K)
4000
Glass Bulb Type
T11
Connector
PGJ19-2
Rated Voltage (V)
12
Rated Power (W)
55 (brightness 100 class)
Type
H11
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(2PC) 1 P0750W 36668466 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Because the bulb is out
3
From Japan
On 2016-07-01 11:08:38
Is the brightness not much different?
This review is about item#36668466.
Car Repair
5
From Japan
On 2016-05-23 20:53:36
It became brighter than the normal valve, so safe operation became possible.
This review is about item#36668466.
Exchange from genuine headlight
4
From Japan
On 2014-04-07 15:28:54
It is not perfect white light, but it got brighter than genuine.
This review is about item#36668466.
Exchange
4
From Japan
On 2014-03-13 13:09:06
Paleness and lack of brightness.
This review is about item#36668466.
For car fog lamps
5
From Japan
On 2013-10-15 14:40:40
I felt that the feeling from the lens side was not so white, but the irradiation light seen from inside the company looked more white than HID and was moved with sufficient brightness.
This review is about item#36668466.

Related Products