Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb, White Beam Ver.III H3 12V

3.50 (2)
Color Temperature (K)
4000
Glass Bulb Type
T12
Connector
PK22s
Rated Voltage (V)
12
Rated Power (W)
(100 class brightness) 55
Type
H3
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(2PC) 1 P0752W 36668423 32.57 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Exchange
5
From Japan
On 2015-10-05 21:55:16
I was worried that the PIAA genuine replacement valve was discontinued, but I found a similar product with Hatasu, ordered by haste. I was surprised to arrive at hand at the next day after ordering. 4000k is also a satisfying light color. I do not know unless you try using only durability, but it is also made by Stanley, I trust it. I heard that halogen bulbs are easy to break, but they did not last for half a year and were surprised without replacement parts. Will you buy a spare?
This review is about item#36668423.
For fog lamp sphere replacement
2
From Japan
On 2013-12-31 09:36:48
I purchased it by saying white, but it is more yellow than I thought
This review is about item#36668423.

Related Products