Buy more than* S$200* and get FREE SHIPPING

Halogen Lamp Bulb

3.00 (1)
Color Temperature (K)
4000
Glass Bulb Type
T12
Connector
P22d/5
Rated Voltage (V)
12
Rated Power (W)
(100 class brightness) 55
Type
H3c
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(2PC) 1 P0753W 36668432 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For private car replacement
3
From Japan
On 2015-12-28 15:00:51
It is not bright as much as I expected for the price of the manufacturer. Next we will consider other manufacturers.
This review is about item#36668432.

Related Products