Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Halogen Bulb, White Beam Ver.III H4 12V

4.75 (4)
Color Temperature (K)
4200
Glass Bulb Type
T16
Connector
P43t-38
Rated Voltage (V)
12
Rated Power (W)
60/55 (brightness 135/125 class)
Type
H4
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(2PC) 1 P0754W 36668371 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For automobiles
5
From Japan
On 2015-11-14 20:20:23
I used it for 10 years, I exchanged from halogen, it became brighter by all means.
This review is about item#36668371.
Automobile
5
From Japan
On 2015-10-27 18:34:32
It is very bright. Things more than price. I will not lose to Chinese HID w
This review is about item#36668371.
For private cars
4
From Japan
On 2013-12-19 14:10:59
I was satisfied with my favorite item. Since it is a recommended manufacturer's product of a car, the price is somewhat expensive, but it can be used with confidence as it is applied for automobile inspection.
This review is about item#36668371.
Mounting on my car
5
From Japan
On 2012-10-03 18:28:01
I exchanged from a cheap valve of another company's product (1000 yen or less with 2 coats), but it got pretty bright. The cheap type things may not go through the vehicle inspection due to insufficient luminous intensity at the time of inspection.
This review is about item#36668371.

Related Products