Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb, White Beam Ver.III H7 12V

4.50 (4)
Color Temperature (K)
4200
Glass Bulb Type
T11
Connector
PX26d
Rated Voltage (V)
12
Rated Power (W)
(100 class brightness) 55
Type
H7
Color
White
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(2PC) 1 P0755W 36668414 48.89 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Bike maintenance
5
From Japan
On 2017-03-19 03:52:56
Handy can be exchanged, can now be compared with conventional bright front irradiation. It is safe in terms of Japan's reliable brand.
This review is about item#36668414.
Used for headlights of self-owned vehicles
4
From Japan
On 2014-09-08 22:51:47
Previously we used similar valves from other companies, but I tried installing KOITO made by German sports car manufacturer, which is now officially adopted. Durability etc is a future story, but there is no shortage in terms of performance.
This review is about item#36668414.
Motorcycle headlight
5
From Japan
On 2014-08-12 11:02:33
It is brighter than genuine. I think that it is cheap because it costs 2 pieces. I can not see a state of bad shape at the moment.
This review is about item#36668414.
For private cars
4
From Japan
On 2014-05-02 20:00:52
Since the low beam of MR - S feels dark, I bought a reputable white beam with H7 ball. When I used it immediately, it turned white and the color turned white and it became considerably brighter than genuine. It is quite a good product.
This review is about item#36668414.

Related Products