Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Halogen Bulb, White Beam Ver.III H8 12V

4.50 (2)
Color Temperature (K)
4000
Glass Bulb Type
T11
Connector
PGJ19-1
Rated Voltage (V)
12
Rated Power (W)
35 (brightness 70 class)
Type
H8
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(2PC) 1 P0758W 36668441 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-01-13 18:43:04
It got brighter white than genuine. It is safe because it is a maker item.
This review is about item#36668441.
For car fog lamps
4
From Japan
On 2015-05-13 14:55:05
I bought it as a replacement part for a car fog lamp. It is white than genuine, but it is more yellow than LED. However, in practicality there is no problem at all.
This review is about item#36668441.

Related Products