Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Halogen Lamp Bulb

3.50 (2)
Color Temperature (K)
4000
Glass Bulb Type
T11
Connector
PGJ19-5
Rated Voltage (V)
12
Rated Power (W)
(120 class brightness) 65
Type
H9
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(2PC) 1 P0759W 36668457 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
High beam
3
From Japan
On 2015-10-12 17:05:35
There was no clear difference from the genuine valve. Well, if it is too white, practicality will be lost ...
This review is about item#36668457.
Replace genuine valve
4
From Japan
On 2015-09-02 18:27:01
It is 4,000 K, but it is slightly close to white feeling than genuine. I think that it does not have to be blue even if it is seen from the outside. Exchange is safe without problems.
This review is about item#36668457.

Related Products