Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb, White Beam Ver.III HB3 9005 12V

4.22 (9)
Color Temperature (K)
4200
Glass Bulb Type
T12
Connector
P20d
Rated Voltage (V)
12
Rated Power (W)
60 (65) (120 class brightness)
Type
HB3(9005)
Color
White
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(2PC) 1 P0756W 36668387 53.72 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
High beam of fit
5
From Japan
On 2017-01-18 17:54:34
Purchased for the high beam of the fit. Low beam LED so color is different a little, but it was no longer a sense of discomfort dramatically than when I was using the genuine products. Brightness also think to the degree this is actually easy to see is. During the day at the time of off it looks valve is slightly bluish, but there is no sense of incongruity.
This review is about item#36668387.
If you do not have a leading vehicle and an oncoming vehicle in the general road, if there is no preceding vehicle on the highway
5
From Japan
On 2016-12-12 16:00:24
Genuine high-beam halogen bulb of the Kelvin number with HID low-beam (color) is too different from the exchange because the eye is tiring at the time of the high beam. Valve is shut off full four years due to the frequent high-low switching because it is often running in the non-urban areas. This is the second set. Clearly legible than halogen bulb of genuine products, have survived because it seems to night vision is down with age. Happy if you give me more long-lasting, but the number of on-off has probably thought that way not because more than person.
This review is about item#36668387.
For Serena high beam
5
From Japan
On 2016-04-03 10:45:27
While replacing the high beam on the LED last year, the exchange because the light there is no bottom line of the front irradiation spread with only glare, Straight irradiation of this product is not comparable to the wonderfully LED. This no streetlights in the local roads also can run with confidence. Although bad balance is a little yellow LED low beam is 4200, so color, visibility is good best. The price is also low, was the shopping you are satisfied with the all.
This review is about item#36668387.
Headlight high beam
5
From Japan
On 2015-06-18 23:59:46
Although there have used several times KOITO white beam before, obviously whiter than other companies of the halogen bulb, it was bright. These days can not cut through with respect to HID and LED is mainstream because whiteness is, it was obviously brighter than genuine valve. White beam without still mistake.
This review is about item#36668387.
The high beam of fit 3 GK5 RS
5
From Japan
On 2015-01-16 15:02:18
The headlights of the new Fit RS and hybrid S Pake low beam LED high beam will come with a 4-lamp headlights of HB3 (halogen). LED Kelvin number of what high, but the dark is not enough amount of light compared to HID. I much do not know what is about to turn on the high beam of HB3. The worrisome thing is the color temperature of the yellowish HB3 halogen is too difference. The difference in the color temperature by reducing even a little, going to and yet bright, tried to exchange. Since the image of the valve when the order is too blue, but nice to have high Kelvin number, was worried and helpless Tara dark. However, to the extent received items is that bluish slightly, was relieved because it was not the extreme blue. Mounting of HB3 is extremely simple, and try to exchange from the genuine, it can be seen that is certainly bright. Kelvin number claiming the manufacturers 4200 So, I think that to say from that number, is inferior to the blue of the LED, good Kelvin number of this degree is actually bright. It goods feel the conscience of Koito. If passed, the same as blue glass and photo light bulb, the color temperature rises, it is color only takes bluish, not become bright. It is a product apart from the goods of second-class manufacturers with enhanced only the color temperature with a blue glass.
Commute car use
3
From Japan
On 2014-04-12 14:27:03
I feel lighter, but it was a little pale yellow than expected. Since brand-name goods. Durability I think that there is no problem.
This review is about item#36668387.
Exchange from genuine
4
From Japan
On 2014-04-07 15:30:08
It is not the light of the full white but, Now surely brighter than the genuine products.
This review is about item#36668387.
The use of at night Haibimu
2
From Japan
On 2013-10-11 16:02:21
Is this more than the impossible is a halogen where've used in some of that white It is to think thoughts specifically want compared to other halogen was another cry.
This review is about item#36668387.
For night driving
4
From Japan
On 2013-07-17 22:11:12
Brightness is a good feeling. I think while too late and 6000K I wonder if I should have any dark Speaking in candela.
This review is about item#36668387.

Related Products