Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb, White Beam Ver.III HB4 9006 12V

5.00 (1)
Color Temperature (K)
4200
Glass Bulb Type
T12
Connector
P22d
Rated Voltage (V)
12
Rated Power (W)
51 110 Class (Brightness 55 (in)
Type
HB4(9006)
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(2PC) 1 P0757W 36668396 53.72 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Low beam of wing road
5
From Japan
On 2017-05-16 18:08:33
I felt the existing beam was dark with light bulb color, but it got even brighter with the same wattage. I dislike pale colors, but they are bright and white and I am satisfied that the nighttime prospects are getting better.
This review is about item#36668396.

Related Products