Buy more than* S$200* and get FREE SHIPPING

Miniature Light Bulb 14V

4.80 (20)
Rated Voltage (V)
14
...see all>
Product Options
ADD TO CART
Current (mA) Light Color Glass Bulb Type Connector Rating Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Current (mA) Light Color Glass Bulb Type Connector Rating Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 Clear T4.2 Wedge (base) 14V 80mA Clear   1Box(10PC) 1 1564 36669945 20.99 SGD
Shipped after 2018-02-06
40 Clear T3 Wedge (base) 14V 40mA Clear   1Box(10PC) 1 1561 36669911 19.99 SGD
In stock
- - T3.4 Wedge (base) 14V 0.8A Transparent   1Box(10PC) 1 1592 36669893 20.99 SGD
In stock
80 - T4.2 Wedge (base) - Transparent   1Box(10PC) 1 1567 36669972 25.99 SGD
Shipped after 2018-01-31
40 - T3 Wedge (base) - Transparent   1Box(10PC) 1 1560 36669902 19.99 SGD
In stock
80 - T4.2 Wedge (base) 14V 80mA Green   1Box(10PC) 1 E1535 59707785 23.99 SGD
In stock
30 - T3 Wedge (base) - Transparent *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 E1540 59707812 26.99 SGD
In stock
80 - T4.2 Wedge (base) - Green   1Box(10PC) 1 E1537 59707803 27.99 SGD
Shipped after 2018-02-01
80 - T4.2 Wedge (base) - Transparent   1Box(10PC) 1 E1534 59707776 19.99 SGD
In stock
80 - T4.2 Wedge (base) - Red   1Box(10PC) 1 E1533 59707767 24.99 SGD
Shipped after 2018-02-01
60 - T4.2 Wedge (base) 14V 60mA Transparent   1Box(10PC) 1 E1532 59707751 19.99 SGD
In stock
50 - T4.2 Wedge (base) - Green   1Box(10PC) 1 E1531 59707742 23.99 SGD
In stock
40 - T4.2 Wedge (base) - Green   1Box(10PC) 1 E1530 59707733 23.99 SGD
In stock
214 - T6.7 Wedge (base) - Green   1Box(10PC) 1 1550 59707724 13.99 SGD
In stock
100 - T5.0 Wedge (base) - Green   1Box(10PC) 1 E1590 59707943 12.99 SGD
In stock
60 - T3 Wedge (base) - Transparent   1Box(10PC) 1 E1545 59707855 19.99 SGD
In stock
50 - T3 Wedge (base) - Transparent   1Box(10PC) 1 E1544 59707846 26.99 SGD
Shipped after 2018-02-01
50 - T3 Wedge (base) - Transparent   1Box(10PC) 1 E1542 59707837 19.99 SGD
In stock
100 - T4.8 Wedge (base) - Green   1Box(10PC) 1 E1581 59707934 24.99 SGD
Shipped after 2018-02-01
60 - T3 Wedge (base) - Red   1Box(10PC) 1 E1550 59707891 27.99 SGD
Shipped after 2018-02-01
60 - T3 Wedge (base) - Transparent   1Box(10PC) 1 E1548 59707882 19.99 SGD
In stock
40 - T3 Wedge (base) - Transparent   1Box(10PC) 1 E1541 59707821 27.99 SGD
Shipped after 2018-02-01
80 - T4.2S Wedge (base) - Transparent   1Box(10PC) 1 E1536 59707794 24.99 SGD
Shipped after 2018-01-31
80 - T4.8 Wedge (base) - Green   1Box(10PC) 1 E1580 59707925 23.99 SGD
Shipped after 2018-02-01
100 - T4.2S Wedge (base) - Transparent   1Box(10PC) 1 E1571 59707916 26.99 SGD
Shipped after 2018-02-01
80 - T4.2S Wedge (base) - Transparent   1Box(10PC) 1 E1570 59707907 26.99 SGD
Shipped after 2018-02-01
60 - T3 Wedge (base) - Transparent   1Box(10PC) 1 E1547 59707873 26.99 SGD
In stock
60 - T3 Wedge (base) - Transparent   1Box(10PC) 1 E1546 59707864 30.99 SGD
Shipped after 2018-02-01
- Clear T4.7 Wedge (with a base) 1.4W Clear   1Box(10PC) 1 1587 36669857 16.99 SGD
In stock
60 Clear T3 Wedge (with a base) - Clear   1Box(10PC) 1 1562 36669927 19.99 SGD
In stock
80 Clear T4.2 Wedge (with a base) - Clear   1Box(10PC) 1 1563 36669936 15.99 SGD
In stock
100 Clear T4.2 Wedge (with a base) - Clear   1Box(10PC) 1 1565 36669954 19.99 SGD
In stock
- Clear T5.1 Wedge (with a base) 1.75W Clear   1Box(10PC) 1 1566 36669963 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
20 Customer Reviews
The reviews are automatic translation.
Maintenance of the vehicle
5
From Japan
On 2017-10-15 08:50:06
I purchased part number 1561 (10 pieces) and replaced the miniature bulbs (total of 7) of the four switches (front fog, rear fog, heater, room light) around the meter panel of Hiace 200 series (previous term type). Because it was a vehicle whose ten years passed since the first year registration, all the bulbs were exhausted, but the owner is happy and the owner is happy. (In replacement, it was replaced with the pedestal you were using because it did not fit with the original pedestal.The green bulb cap is also being replaced.) If asking the maintenance of the bulb with the dealer, Although it was said that it took it, this time the parts fee was only a little 1000 yen, the owner was also delighted.
This review is about item#36669911.
Replacement of bulb on air conditioner panel
4
From Japan
On 2017-09-21 18:25:42
MG21S Moko's auto air-conditioning car purchased for air conditioner panel lighting replacement. Since genuine one is 600 yen and it is very expensive, I measured the dimensions with calipers and selected it, but the exactly the same thing was not in Koito Stanley. Since genuine objects were covered with color caps, I transplanted them. Although it seemed enough to be visible even at night, I feel it is somewhat dark at 60 mA compared with genuine. I think that it can also be used for auto air-conditioning vehicles such as MC22S and HE21S of the same age.
This review is about item#59707751.
maintenance
5
From Japan
On 2017-07-09 22:40:48
I was glad that one was good, but I found something very sick except because I could not find it elsewhere.
This review is about item#59707751.
Maintenance of automobiles
5
From Japan
On 2017-04-07 23:10:28
It is saved because it is a light bulb that is not sold normally. Sometimes it is used for each socket, but in some cases, only bulbs are transplanted and used.
This review is about item#36669893.
Lighting change of air conditioner
5
From Japan
On 2017-03-30 20:58:42
I was able to install it without problems. The price is also cheap so I will buy it next time as well
This review is about item#36669911.
Genuine products are fraud prices ...
5
From Japan
On 2017-02-26 08:40:13
It is ridiculous to purchase genuine parts once you find and use this item. It is a few times as much difference in price range ... But it is difficult to select, but I'd like to ask you to provide the dimension drawing of the product and explain the main use place.
This review is about item#59707855.
Exchange at the time of vehicle inspection
5
From Japan
On 2016-12-22 21:42:04
Since genuine is about 200 yen per piece, it was cheap and it was saved.
This review is about item#36669954.
maintenance
3
From Japan
On 2016-12-05 22:57:47
I purchased it thinking that it is necessary at the time of Isa. I have not used it yet.
This review is about item#36669927.
Lighting lamp in hazard switch
5
From Japan
On 2016-11-21 21:29:25
In the dealer it was said that the switch assembly was replaced even if the lamp inside the switch was switched on but it was saved because it could be purchased at your company. 10 pieces are too much, but I think that it is useless because there is no business with 1 piece. I am satisfied because it is about 40% cheaper than assembly exchange.
This review is about item#36669927.
Car meter
5
From Japan
On 2016-11-01 07:24:46
Used for the meter ball of Prado 95, it is cheap and saved. It was 1/10 of the dealer. I will also use it.
This review is about item#59707776.

Related Products