Buy more than* S$200* and get FREE SHIPPING

Antibacterial Felt Insole

4.00 (4)
Size (cm)
Free (21.5 over 27)
Size
Free (21.5 - 27 cm)
Color
orange, Orange
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 201 36676297 6.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Safety shoe insole
3
From Japan
On 2018-05-08 17:08:46
I do not know how far the effect is. I thought that it would be better to have it better than not, so I bought it.
This review is about item#36676297.
For boots of boots
3
From Japan
On 2018-04-01 22:10:56
I am interested in warmly what will happen in the summer from this department.
This review is about item#36676297.
For boots
5
From Japan
On 2016-03-14 13:53:31
Used for insole of boots. There is no discomfort.
This review is about item#36676297.
Insole exchange
5
From Japan
On 2013-12-24 20:24:43
I feel like cushioning is good with 7 mm thick hard felt. If you use it for a while, familiar with the type of feet will come out. Shoes that match with this thickness make it a bit cramped.
This review is about item#36676297.

Related Products