Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Voice Type Residential Fire Alarm, Smoke

Sensing System
Fire: photoelectric (light scattering method)
Test Feature
Detects the failure of the smoke and heat sensing unit, which performs the sounding of the alarm sound and flashing operation indicator
Alarm Sound and Volume
Buzzer alarm and more 70dB and "is the fire is Pipipi fire" (maker measurements: maximum 90dB)
Alarm Function
STOP: shared with test button, (re-sounding in the case of an alarm condition is also ongoing after 14 minutes) alarm stop retention time / about 14 minutes
Appraisal Model Number
Kanju 20th - No. 19
Operation Indicator
Test button inside, fire: Flashing (lit 0.5 seconds, 0.5 second repeat off)
Battery Life
About '10
Functions
Notice with sound light when the notification light and sound, it is determined that the failure in the automatic function test battery is low
Power
(: 3V, 1600mAh rating) x1 this lithium primary battery
Outside Dimension (mm)
(I except the hook hooking) 100x100x41.5
Operating Temperature Range (deg C)
The (non-condensing) 40 - 0
Weight (g)
(Including battery) about 110
Color
White Ivory
Type
Photoelectric housing for disaster prevention sensor
Accessories
Mounting screws x2, x3 this Sekkokugi, x1 or mounting plate, x1 this drawstring, instruction manual (with warranty)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FA-S2 36673646 -
Discontinued
[x]
ADD TO CART