Buy more than* S$200* and get FREE SHIPPING

Bug and Spy Camera Detector

3.00 (1)
Battery Life
(10 times when using the 1st) about 180 days
Batteries
CR2032x1 single lithium coin battery
Frequency (Hz)
30M - 2.4G
Body Dimensions (Width x Depth x Height) (mm)
36x13x65
Weight (g)
25
Color
White
Accessories
CR2032x1 single lithium coin battery (for testing)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SE15 36783381 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Discovery of eavesdropping devices
3
From Japan
On 2013-08-30 15:24:36
There was no particular problem as it was found that no eavesdropping device was set up. It reacts with a cordless phone and a wifi router, so it is hard to find a wiretap. Although it is written that the yellow lamp lights in 2 to 3 m, it does not react unless it approaches 50 cm or so probably.
This review is about item#36783381.

Related Products