Buy more than* S$200* and get FREE SHIPPING

Auxiliary Lanyards

Caution
can not be used in Double lanyards (2 hanging system) safety belt
Purpose
Trunk belt type safety belt
Hook Diameter (mm)
(Basis hole) No.27C:16, No.24:22
Effective Hook Diameter (mm)
No.27C:12, No.24:50
Hook Mass (g)
No.27C:200, No.24:390
Hook Full Length (mm)
No.27C:108, No.24:213
Materials (hook)
Steel
Hook
No.27C-No.24: Stationary type
Weight (g)
710
Diameter (phi mm)
10
Length (mm)
1700
Specification
A nylon rope 3 star
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 27-24 36674145 68.78 SGD
Shipped after 2017-06-06
ADD TO CART

Related Products