Buy more than* S$200* and get FREE SHIPPING

Portable Security Alarm

4.00 (1)
Volume (dB)
(Alarm) about 95
Battery Life (continuous use)
About 1 hour
Batteries
LR44x3 or alkaline button battery
Body Dimensions (Width x Depth x Height) (mm)
35x24x65
Weight (g)
35
Color
Silver
Material
ABS
Accessories
LR44x3 or alkaline button batteries (for testing), key ring
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SE8 36783397 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Crime prevention
4
From Japan
On 2017-04-29 16:18:28
I like it because it looks beautiful and easy to use. I also want to purchase.
This review is about item#36783397.

Related Products