Buy more than* S$200* and get FREE SHIPPING

Safety Belt Black

Purpose
For construction work, civil engineering work, mine, shipyard, bridges and other public high-altitude work.
Trunk Belt Width (mm)
50
Lanyards (length) (mm)
1700
Hook Tension Strength (kN)
13.0 or more
Hook Full Length (mm)
252
Buckle
Aluminum buckle
Hook Opening (mm)
50
Belt Color
Black
Specification
8 strand lanyard
...see all>
Product Options
ADD TO CART
Size Body Belt Length (mm) Lanyards (Diameter)(mm) Hook Mass (g) Hook Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Body Belt Length (mm) Lanyards (Diameter)(mm) Hook Mass (g) Hook Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L 1400 - About350 FS-93KL (lightweight type, rotary) Rope About960 1PC 1 SAF-93KLCB16 36674206 119.99 SGD
Shipped after 2018-06-01
Standard 1200 16 About 350 FS-93KL (lightweight type rotary) Rope Pull About 960 1PC 1 SAF-93KLCB16 36674197 109.99 SGD
In stock
LL 1600 16 About 350 FS-93KL (lightweight type, rotary) Rope Pull About 960 1PC 1 SAF-93KLCB16 36674215 119.99 SGD
In stock
ADD TO CART

Related Products