Buy more than* S$200* and get FREE SHIPPING

Rope Safety Belt Specially for U-Shaped Hanging

Purpose
Forestry industry
Auxiliary Belt Length (mm)
650
Auxiliary Belt Width (mm)
75
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
45
Lanyards (length) (mm)
1900
Lanyards (Diameter)(mm)
12
Hook Mass (g)
About 325
Hook Tension Strength (kN)
13.0 or more
Hook Full Length (mm)
157
Hook
FS-70 (with plastic pipe)
Buckle
Steel
Hook Opening (mm)
13
Weight (g)
About 1700
Size
Standard
Specification
Support belt (ring class) D-ring/angle ring 1 each with floor hide Lanyard (rope): vinylon three strand with wire core
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 12C-70 36674364 249.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products