Buy more than* S$200* and get FREE SHIPPING

D Ring

4.00 (2)
Plating
Chrome
Compatible Belt Width (mm)
50
Weight (g)
About 40
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FL-23C 36674373 7.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Slope work
3
From Japan
On 2017-06-30 06:53:37
Easy installation. Conveniently convenient. I do not think there are any special problems, though
This review is about item#36674373.
To a waist tool
5
From Japan
On 2017-05-24 21:42:35
I bought it together with the same Fujii Electric Works 'Safety Belt Belt (Lightweight Type)' and 'Safety Zone D Ring Stop'. I usually hang bags for storage, but it is still safe to have strength.
This review is about item#36674373.

Related Products