Buy more than* S$200* and get FREE SHIPPING

Flasher Traffic Wand

3.33 (6)
Battery life (hours)
About 70
...see all>
Product Options
ADD TO CART
LED LED Color Dimensions (phi mm x L mm) Power Switching Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LED LED Color Dimensions (phi mm x L mm) Power Switching Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Six white White 30x550 Three C battery (not included) Light / blink 1PC 1 FS-10W 36805781 29.51 SGD
Shipped after 2017-10-25
Red 6 Red 30x530 2 C batteries (sold separately) Lighting/ Flashing indicator 1PC 1 FS-10 36805763 20.25 SGD
In stock
Blue 6 Blue 30x550 3 C batteries (sold separately) Lighting/ Flashing indicator 1PC 1 FS-10B 36805772 28.68 SGD
In stock
Green 6 Green 30x550 3 C batteries (sold separately) Lighting/ Flashing indicator 1PC 1 FS-10G 36805797 28.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
Construction work etc.
3
From Japan
On 2016-11-08 15:03:46
Although it is still unused, it seems that it looks good at price
This review is about item#36805763.
Used for signaling traffic control
3
From Japan
On 2016-03-17 14:57:14
Is the film in the cylinder peeled off? The color has become mottled from the table I wonder if it can not be done from the price? When I light the LED, I can use it at night and I'm busier than just a stick at daytime
This review is about item#36805763.
In work
1
From Japan
On 2015-02-26 23:52:26
It will be such a thing because it is a Chinese product. I thought that it would probably be a Chinese product and it was okay to purchase other products in parallel as a good product even if it was caught by being left in the nighttime scene.
This review is about item#36805763.
To and from the night truck trailer
5
From Japan
On 2014-06-07 04:05:55
Since the commodity of lighting and white red change was half price, it purchased, but the red part is short and it is difficult to see It is also a product which can be used sufficiently because it understands also from a distant place which is inexpensive and cheap
This review is about item#36805763.
Night walk etc.
4
From Japan
On 2013-03-23 00:49:49
Even if equipped with bright clothes and reflective materials, I felt insecure for no-light bicycle countermeasures, so I carry around to do strolling along rivers without street lights. Because I do exercise for health and can not help injury ... Although red bought white because it only looks at that at the construction site, even for simple working lights, Since we can also use it, we are trying to load it when moving a car. If you put in the front basket of the bicycle you need to shield yourself with a backpack or the like but it is noticeable that it is not a ratio of bicycle lights, it is noticeable though. It seems that there are more uses than red. Energy adapters can be used, so rechargeable batteries can be made lightweight. Just want the hook of the belt clamping to get something that the holding force is weak and getting off soon.
This review is about item#36805781.
Car guidance
4
From Japan
On 2013-02-15 14:15:39
It was relatively light and good.
This review is about item#36805763.

Related Products