Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stretcher

Surface Finishing
Melamine baking
Color
White
Weight (kg)
6.5
Overall Length (mm)
2100
Width (mm)
540
Material
Cotton canvas
Type
Standard type
Specification
Steel pipe
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OS-107 36841874 309.99 SGD
Shipped after 2018-06-25
ADD TO CART