Buy more than* S$200* and get FREE SHIPPING

Dick SP Fence Base Weight

5.00 (2)
Hole Diameter (phi mm)
32 (wait insertion portion)
Height (mm)
100
Weight (kg)
13
Width (mm)
300
Material
PP + cement
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WT 36793215 96.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fixing the parking lot partition fence.
5
From Japan
On 2018-01-15 14:46:36
It is definitely better than the type of water. I am solid and have a sense of fixation.
This review is about item#36793215.
For toilet refurbishment
5
From Japan
On 2014-09-18 17:29:36
It is better not to leave the concrete and not to get caught even if you put your feet on ...
This review is about item#36793215.

Related Products