Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Half Weight Long Boots

4.20 (15)
Standard Weight (g/1 leg)
554(26.0cm)
Length (cm)
31.5 (in case of 26.0cm)
Color
Black
Material
PVC
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5 1Pair 1 - 37590725 -
Discontinued
[x]
25.0 1Pair 1 - 37590734 -
Discontinued
[x]
25.5 1Pair 1 - 37590743 -
Discontinued
[x]
26.0 1Pair 1 - 37590752 -
Discontinued
[x]
26.5 1Pair 1 - 37590761 -
Discontinued
[x]
27.0 1Pair 1 - 37590777 -
Discontinued
[x]
28.0 1Pair 1 - 37590786 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.20
15 Customer Reviews
The reviews are automatic translation.
Work outside the rain
5
From Japan
On 2016-04-07 17:27:03
I am also solid and easy to put on.
This review is about item#37590761.
Wild job
5
From Japan
On 2015-05-07 21:27:45
Even when the outside air temperature is low it does not become hard and easy to use.
This review is about item#37590752.
Working in Yamano
5
From Japan
On 2014-08-31 23:05:23
I worked in Yamano's mud for about 8 hours but I could finish without any problems. After work I cleaned this boots by running all the inside and outside with water, but it is very good mud sweep. Although we used rubber length of about twice the price so far, this handling is very appreciable at this price, compared with bad mud sweep and easy to clean. Since it is the first use, durability is unknown but I will confirm it in the future. When I use this type of boots, I am walking it easily by laying in a combination of thick insoles insole and thin insoles to fit my feet.
This review is about item#37590786.
Normal work
3
From Japan
On 2014-04-03 22:17:13
The price is inexpensive, and although the feeling is thin, it is enough for ordinary use.
This review is about item#37590761.
Garden work and car wash
3
From Japan
On 2014-03-16 14:01:44
Purchased because price was cheaper than purchase at home center. I think that I can feel comfortable with a bit of work as it is light. However, since it is PVC, what is the durability compared to EVA or synthetic rubber products? (The material feels thin ... is it price equivalent?)
This review is about item#37590734.
Purchase on measures against rain snow
5
From Japan
On 2014-03-02 00:19:01
The size of ordinary shoes is 25.5 but I thought that I had a margin for a while but I bought 26.0, but I should have made it to 25.5. There is nothing that I can not walk on wearing, but it is slightly big. It is satisfying because it is cheap, although walking on piled snow or muddy muddy will take off. Boots are not used so often and I think that it is enough because it is cheap because it deteriorates due to deterioration and it becomes useless because it is beautiful a few years even if it is beautiful.
This review is about item#37590752.
Snow scraping work, commuting at rainy weather
4
From Japan
On 2014-02-24 21:26:29
It was cheap and I was happy that I came earlier. However, after that, it has not snowed or rained ....
This review is about item#37590752.
On the snow
5
From Japan
On 2014-02-24 19:08:07
How nice!
This review is about item#37590786.
Car wash, garden for work
4
From Japan
On 2013-12-19 15:04:21
The price was also inexpensive, I felt somewhat thin but the feeling of use was no problem. Just, the gloss on the right and the left is different, (I forgot to coat only one side?) Only one foot with no gloss was in a state that it was difficult to remove dirt even if it was flushed with water.
This review is about item#37590761.
Field work
1
From Japan
On 2013-11-20 19:41:39
I bought it because the price was cheap, but the quality of rubber is bad, and comfort is not good in a state of fluff.
This review is about item#37590752.

Related Products