Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Japan Fire Retardant Association Recognition Item Large Emergency Bag

Caution
Content is not included.
Finishing
Aluminum processing
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
355x200x450
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
350x200x450
Capacity (L)
30
Type
Luc type
Weight (g)
550
Material
Polyester
TRUSCO Part Number
294-5614
Specification
(Goods) Japan fire retardant type approved
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7242011 36794737 70.99 SGD
In stock
ADD TO CART