Buy more than* S$200* and get FREE SHIPPING

The Japanese Flameproof Association Recognition Item Emergency Carrying Sack

4.00 (2)
Caution
Content is not included.
Finishing
Aluminum processing
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
405x70x400
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
405x70x400
Capacity (L)
30
Type
Luc type
Weight (g)
450
Material
Polyester
TRUSCO Part Number
294-5622
Specification
(Goods) Japan fire retardant type approved
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7242012 36794746 42.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Emergency
3
From Japan
On 2016-04-08 15:12:32
We will purchase additional missing items.
This review is about item#36794746.
It distributed to all households of self-governing association.
5
From Japan
On 2015-12-17 23:07:36
Many households were pleased.
This review is about item#36794746.