Buy more than* S$200* and get FREE SHIPPING

Drip Proof Megaphone

4.00 (1)
Waterproof
IPX5
Dimensions (Width W x Height H x Depth D) (mm)
154x266x250
Accessories
Battery spacer
...see all>
Product Options
ADD TO CART
Caution Weight (g) TRUSCO Part Number Audio Content Frequency Range (Hz) Functions Rated Output (W) Maximum Output (W) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Weight (g) TRUSCO Part Number Audio Content Frequency Range (Hz) Functions Rated Output (W) Maximum Output (W) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Battery is sold separately 660 (by battery) 290-4543 None 450 to 6k(SPL-20dB) - (When using AA batteries six) 6 (When using AA batteries six) 10 -10 to +40 1PC 1 ER-1106 37105302 169.99 SGD
In stock
- 680 (by battery) - Siren 450 - 6k(SPL-20dB) Siren sound (When using AA batteries six) 6 (When using AA batteries six) 10 -10 - +40 1PC 1 ER-1106S 36794773 189.99 SGD
In stock
- 680 (Battery not included) 290-4551 Whistle 450 to 6k(SPL-20dB) Whistle sound 6 (when using AA dry cell x 6 ) 10 (when using AA dry cell x 6 ) -10 to +40 1PC 1 ER-1106W 37105345 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
At the time of a disaster. Sports day.
4
From Japan
On 2018-03-08 21:06:33
Impact. I am concerned about the useful life. I would like to use it for a while.
This review is about item#37105345.

Related Products