Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Earplugs, "Express"

4.33 (3)
Frequency (Hz)/Sound Isolation Value (dB)/Standard Deviation (dB)
125/29.0/3.9 250/29.8/4.5 500/29.4/3.8 1000/31.5/3.7 2000/35.0/3.5 4000/35.6/3.9 8000/38.9/3.4
NRR Value
25dB
Standard
JIS
TRUSCO Part Number
344-7227
Specification
No thong
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 321-2200 36802875 1.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Noise field,
4
From Japan
On 2017-02-03 21:23:22
Much easier to use than the ones you want to insert crushed first. It may hygienic because it is not necessary to touch the part also enters the ear picking in the dirty hand. Etc. It survives with us to sell in 5 pieces 10 pieces.
This review is about item#36802875.
Work under noise
5
From Japan
On 2015-03-23 16:15:19
Sound insulation performance towards the push installation of it's form type that can be mounted with one hand 3M will raise the tactics to Express because ear in my case it's not you, but long-term use excellent hurt 7 tried kind, but for now is №1 (individual differences of feeling is I think quite large but) It does not have the through hole next to open in the current goods, but open a hole in the part-end have
This review is about item#36802875.
Sheet Metal Thunder work
4
From Japan
On 2014-08-19 15:37:52
It is good to have a hole in the shaft, the price may be I like
This review is about item#36802875.

Related Products