Buy more than* S$200* and get FREE SHIPPING

Earplugs, "Push-In"

5.00 (2)
Frequency (Hz)/Sound Isolation Value (dB)/Standard Deviation (dB)
125/40.2/5.8 250/39.4/4.4 500/41.0/4.0 1000/41.0/4.8 2000/37.4/3.0 3150/41.1/5.3 4000/44.0/4.5 6300/48.3/3.5 8000/47.3/3.6
NRR Value
30dB
Standard
ANSI
TRUSCO Part Number
344-7219
Specification
No thong
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 318-1008 36802884 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For the noise of the work for the people speaking and machinery in the factory
5
From Japan
On 2014-08-06 14:55:03
Core is easy to insert or remove than not type, I think that is also excellent in the blocking of the sound. After a while you put, also I do not hear too much speaking of people.
This review is about item#36802884.
Chain saws, when using the mower
5
From Japan
On 2013-04-21 21:02:53
It is by far the easy-to-use than the type to push crush. It is hard to be hurt in the ear. If you put firmly, noise can be considerably reduced. NRR30 is not a Date.
This review is about item#36802884.

Related Products