Buy more than* S$200* and get FREE SHIPPING

Pioline Safety Tape

4.93 (14)
Adhesive Force (N/25mm[gf])
6[600]
Tape Thickness (mm)
0.16
Base Material
Polyethylene cloth
...see all
Product Options
ADD TO CART
TRUSCO Part Number AS ONE Part Number Tape Length (m) Tape Width (mm) Character Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number AS ONE Part Number Tape Length (m) Tape Width (mm) Character Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
325-1551 - 25 50 Tiger 1Roll 1 TT-06-YB 36794782 9.80 SGD
In stock
305-8255 1-9660-03 25 50 No unauthorized entry 1Roll 1 H-06-SO 36794791 9.80 SGD
In stock
305-8263 1-9660-04 25 25 Operation Prohibited 1Roll 1 H-06-SK 36794807 5.13 SGD
In stock
305-8247 - 10 50 Wet paint 1Roll 1 H-06-PN 36794816 4.31 SGD
In stock
305-8271 - 10 50 Handle with caution 1Roll 1 H-06-TC 36794825 4.36 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.93
14 Customer Reviews
The reviews are automatic translation.
During field curing
5
From Japan
On 2016-11-21 16:42:23
Price is also cheap, is good you want to use because the sharpness good.
This review is about item#36794807.
Display to transport goods
4
From Japan
On 2016-04-18 12:01:59
To paste it into the goods of handling attention, it is good for pasted prominently. Thankfully if a little cheap.
This review is about item#36794825.
Indication of off-limits places, temporarily fixed and warning of stumble prevention at the time of the wiring and the like was crawling on the floor
5
From Japan
On 2015-10-30 21:19:16
It is very convenient noticeable It is should be noted that good when it comes to a little more inexpensive
This review is about item#36794782.
We stuck to the projection of the passage such as in the construction site.
5
From Japan
On 2015-05-01 08:46:20
Price it may become a little more cheaply. .
This review is about item#36794782.
Electrical blur - mosquitoes - feeding inhibition indication of
5
From Japan
On 2015-04-15 15:32:04
Simple task own good It can be cut by hand The adhesive force is about degree, leaving no trace Inconvenience to the wound is large portable I want Pusaizu - electrical insulation te
This review is about item#36794807.
Display of erroneous input prevention of the breaker that is blocked with under construction
5
From Japan
On 2014-10-28 23:25:03
I purchased to see that used in other positions, ease of use is good Still it is a good and a little more price is cheap
This review is about item#36794807.
Caution mark
5
From Japan
On 2014-05-08 20:23:38
I bought to see that you are using at the other site. Happy so easily Hari stand out. The more demand, or will drop the price. . . . .
This review is about item#36794816.
Maintenance and inspection of substation equipment
5
From Japan
On 2014-02-25 13:05:42
Better usability than paper tape of release paper type
This review is about item#36794807.
Beware of a dangerous place, "indoor"
5
From Japan
On 2013-09-25 13:14:32
Easy to tension, so easy to peel off was very useful.
This review is about item#36794782.
Theater, used to ensure as a shooting location a part of VTR shooting spectator seat in the community center
5
From Japan
On 2013-09-04 13:25:21
Cut not left glue when you peel off so stick to the audience is also very convenient because the easily can be by hand, but I think the tape length is good there is something of the odd 50m in one turn 25m.
This review is about item#36794791.

Related Products