Buy more than* S$200* and get FREE SHIPPING

Plastic Barricade

Width (m)
1
Depth (mm)
350
Height (mm)
580
Color
Yellow
Weight (kg)
1.4
Material
[Plate] ABS resin, [legs] Steel, [cover] polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PK-YB 36794904 71.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products